2500 Amp Class L Time-Delay Fuse, 600V, LOW-PEAK

Item #: 42255

Cat #: KRP-C-2500SP

UPC: 051712605250

to view pricing and more.
Documents & Guides
2500 Amp Class L Time-Delay Fuse, 600 Volt, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.

Overview

2500 Amp Class L Time-Delay Fuse, 600 Volt, LOW-PEAK, Current Limiting, 4 seconds (minimum) Time-Delay at 500% rated current, 300,000A Interrupting Rating, Glass Melamine Tube, Silved Plated End Bells.
Also known as: 051712605250, KRP-C-2500SP

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Class: L
Amps: 2500
Interrupt Rating DC: 300
Type: Current-Limiting, Fuse
Class: L
Interrupt Rating DC: 300
Speed: Time Delay
Amps: 2500