Has Been Replaced By Leviton 80781-W

Item #: 42261

Cat #: 40981-W

UPC: 078477847077

to view pricing and more.
Documents & Guides
Wallplate, F-Connector, 1-Gang, 1-Port, Color: White. Has Been Replaced By Leviton 80781-W - Item #250639

Overview

Wallplate, F-Connector, 1-Gang, 1-Port, Color: White. Has Been Replaced By Leviton 80781-W - Item #250639
Also known as: 078477847077, 40981-W

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Connector Type: F
Mounting: Box
Color: White
Connector Type: F
Gangs: 1
Number of Ports: 1