1-1/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 422644

Cat #: MDL-1-1/4-R

UPC: 051712652025

to view pricing and more.
Documents & Guides
1-1/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

1-1/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712652025, MDL-1-1/4-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 1.250
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 1.250