MOLDED CASE CIRCUIT BREAKER 600V 350A

Item #: 422669

Cat #: MGL26350

UPC: 785901495918

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 350A,12.80 in.,1ph,2P,350A,350A,40deg Celsius,50/60Hz,600 Vac,65kA@240Vac - 35kA@480Vac - 18kA@600Vac,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0) Fixed Long-Time Adjustable Instantaneous Trip,Electronic,Electronic Trip Circuit Breaker,Lugs (ON and OFF ends),M-Frame,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,Unit Mount,Various

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 350A,12.80 in.,1ph,2P,350A,350A,40deg Celsius,50/60Hz,600 Vac,65kA@240Vac - 35kA@480Vac - 18kA@600Vac,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0) Fixed Long-Time Adjustable Instantaneous Trip,Electronic,Electronic Trip Circuit Breaker,Lugs (ON and OFF ends),M-Frame,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,Unit Mount,Various

PowerPact M Molded CASE CIRCUIT BREAKER 600V 350A 2P

Also known as: 785901495918, MGL26350

Specifications

Standards: California Proposition 65
Standards: California Proposition 65