MOLDED CASE CIRCUIT BREAKER 600V 700A

Item #: 422673

Cat #: MGL26700

UPC: 785901507611

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 700A,12.80 in.,1ph,2P,40deg Celsius,50/60Hz,600 Vac,65kA@240Vac - 35kA@480Vac - 18kA@600Vac,700A,700A,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0) Fixed Long-Time Adjustable Instantaneous Trip,Electronic,Electronic Trip Circuit Breaker,Lugs (ON and OFF ends),M-Frame,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,Unit Mount,Various

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 700A,12.80 in.,1ph,2P,40deg Celsius,50/60Hz,600 Vac,65kA@240Vac - 35kA@480Vac - 18kA@600Vac,700A,700A,8.10 in.,8.30 in.,Ambient environment,Basic (ET1.0) Fixed Long-Time Adjustable Instantaneous Trip,Electronic,Electronic Trip Circuit Breaker,Lugs (ON and OFF ends),M-Frame,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,Unit Mount,Various

PowerPact M Molded CASE CIRCUIT BREAKER 600V 700A 2P

Also known as: 785901507611, MGL26700

Specifications

Standards: California Proposition 65
Standards: California Proposition 65