Grounding Busbar, w/Insulators and Brackets, CC, 36" x 4" x 0.25", Tinned

Item #: 422733

Cat #: EGBA14436CCT

UPC: 782856602156

to view pricing and more.
Documents & Guides
CAD EGBA14436CCT GRD BAR ASSY

Overview

CAD EGBA14436CCT GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856602156, EGBA14436CCT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 36 in
Finish: Tin Plated
Product Thickness: 0.250 in
Material: Copper
Length: 36 in
Product Thickness: 0.250 in
Width: 4 in
Finish: Tin Plated