
3-1/2" PVC 90° Elbow, 36" Radius, Schedule 40, Gray
Item #: 42278
Cat #: 3509036ELB
UPC: 980060067338
to view pricing and more.
Documents & Guides
3-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Overview
3-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 980060067338, 3509036ELB
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Diameter: | 3 1/2 in |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Type: | Schedule 40 |
| Diameter: | 3 1/2 in |
| Angle: | 90° |
| Color: | Gray |
| Material: | PVC |
| Sweep Radius: | 36 in |