16rts-1040mg

Item #: 422811

Cat #: 16R23-O

UPC: 078477990247

to view pricing and more.
Documents & Guides
16rts-1040mgMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange

Overview

16rts-1040mgMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
Also known as: 078477990247, 16R23-O

Specifications

Gender: Male
Amps: 400
Color: Orange
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Color: Orange
Volts AC: 600
Amps: 400
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)