Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 5m

Item #: 422813

Cat #: 2090-CPWM7DF-14AF05

UPC: 884951120105

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 5 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 5 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-14AF05 from Rockwell Automation® is a MP-Series™ 5 M length power cable.

Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951120105, 2090-CPWM7DF-14AF05

Specifications

Length: 5 m
Type: Cable, Power
Gauge: 14 AWG
Length: 5 m
Gauge: 14 AWG
Type: Cable, Power