MALE THREADED STUD REC

Item #: 422814

Cat #: 16R23-Y

UPC: 078477990230

to view pricing and more.
Documents & Guides
MALE THREADED STUD REC16-Series Taper Nose, Male, Panel Receptacle, 90-Degree, Threaded Stud, Cam-Type Connector, Yellow

Overview

MALE THREADED STUD REC16-Series Taper Nose, Male, Panel Receptacle, 90-Degree, Threaded Stud, Cam-Type Connector, Yellow
Also known as: 078477990230, 16R23-Y

Specifications

Gender: Male
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Gender: Male
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)
Amps: 400
Volts AC: 600
Color: Yellow