Relay, Enclosed, 10A, 2PDT, 8-Blade, 24VDC Coil

Item #: 422871

Cat #: KUEP-11D15-24

UPC: 785191258057

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Enclosed, Magnetic Blow-out, 10 Amp, 8-Blade, 2-Pole Double Throw, 24 Volt DC Coil

Overview

Relay, Ice Cube, Enclosed, Magnetic Blow-out, 10 Amp, 8-Blade, 2-Pole Double Throw, 24 Volt DC Coil
Also known as: 785191258057, KUEP-11D15-24

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Volts AC: 240