10 AWG THHN/THWN-2 Stranded Copper, 2500 '

Item #: 422922

Cat #: THHN10STRWHTRED2500RL

UPC: 048243963065

to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, White w/ Red Stripe, 600V, 2500 foot Spool.

Overview

10 AWG THHN/THWN-2 Stranded Copper, White w/ Red Stripe, 600V, 2500 foot Spool.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243963065, THHN10STRWHTRED2500RL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Color: White/Red
Conductors: 1
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded