Compact Fluorescent Lamp, 19W, A-Lamp, 4100K

Item #: 423036

Cat #: 1131941K

UPC: 762148113447

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 19 Watt, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 4100K

Overview

Compact Fluorescent Lamp, 19 Watt, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 4100K
Also known as: 762148113447, 1131941K

Specifications

Lumens: 1000
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 19
Light Technology: Fluorescent
Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 19