Machine Screw, 1/4" x 4", Steel, Round Head, Slotted/Phillips

Item #: 423090

Cat #: RMC144

UPC: 781002558149

to view pricing and more.
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 1/4-20 x 4". Zinc Plated Steel. Package Quantity: 100

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 1/4-20 x 4". Zinc Plated Steel. Package Quantity: 100

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002558149, RMC144

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Diameter: 1/4 in
Length: 4 in
Material: Steel
Screw Head: Round
Diameter: 1/4 in
Material: Steel
Drive: Phillips, Slotted
Length: 4 in