TEC CONDENSATE MGMT 60W NM

Item #: 423111

Cat #: TEC60WCMNM

UPC: 783510256388

Sign In or Register to view pricing and more.
Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel

Overview

Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510256388, TEC60WCMNM

Features & Benefits

  • Drains condensation to bottom of enclosure via vent drain (vent drain included with package)
  • Utilizes existing mounting holes and fasteners of thermoelectric cooler that requires no additional mounting
  • Maintains the integrity of Type 4 or Type 4X enclosure
  • Items ending in SS4 are stainless steel
  • Items ending in NM are non-metallic

Specifications

Color: Light Gray
Height: 0.750 in
Width: 5.500 in
Depth: 2.500 in
Finish: Powder Coated
Weight: 1.400 lb
Color: Light Gray
Width: 5.500 in
Finish: Powder Coated
Height: 0.750 in
Depth: 2.500 in
Weight: 1.400 lb