This product has been discontinued.

1" 90° Liquidtight Connector, Insulated, Malleable Iron
Item #: 423212
Cat #: BZL3544
UPC: 050169980743
to view pricing and more.
Documents & Guides
Liquiditight Connector, 90 Degree, 1", Steel, Insulated
Overview
Liquiditight Connector, 90 Degree, 1", Steel, Insulated
Also known as: 050169980743, BZL3544
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |