This product has been discontinued.

2" 90° Liquidtight Connector, Insulated, Malleable Iron
Item #: 423229
Cat #: BZL3548
UPC: 050169980774
to view pricing and more.
Documents & Guides
Liquiditight Connector, 90 Degree, 2", Steel, Insulated
Overview
Liquiditight Connector, 90 Degree, 2", Steel, Insulated
Also known as: 050169980774, BZL3548
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 in |
| Material: | Malleable Iron |
| Diameter: | 3 in |