Fish Line, 45 lbs

Item #: 42323
Cat #: 605
UPC: 783310165040
Sign In or Register to view pricing and more.
Documents & Guides
Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 2,750 ft, Tensile Strength: 45 lbs

Overview

Fish Line, Mildew Resistance & Light Weight, Material: Nylon, Length: 2,750 ft, Tensile Strength: 45 lbs
Strong, lightweight nylon 595 - center feed for fastpayout without tangling, use with mighty mouser blow gun Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later 604, 605, 606 and 607 - Specially wound to payout fast from outside without tangles
Also known as: 783310165040, 605

Specifications

Type: Fish Line
Weight Capacity: 45 lbs
Length: 2750 ft
Material: Nylon
Standards: California Proposition 65
Type: Fish Line
Length: 2750 ft
Standards: California Proposition 65
Weight Capacity: 45 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)