646.4 DLO Cable, 1kV, XL--CPE Jacket

Item #: 423241

Cat #: B86464

UPC:

to view pricing and more.
Documents & Guides
646.4 Diesel Locomotive Cable, EP/XL-CPE, 1kV RW90

Overview

646.4 Diesel Locomotive Cable, EP/XL-CPE, 1kV RW90

Diesel Locomotive Cable which is commonly known as DLO Cable is a flexible (tinned copper Class I, 24 AWG strands) rubber insulated (EPR—Ethylene propylene rubber) and rubber jacketed (CPE-chlorinated polyethylene) 2000 volt UL rated cable originally developed for use in the wiring of Diesel Locomotives.

Also known as: B86464

Specifications

Volts AC: 1kV
Conductors: 1
Gauge: 646.4 kcmil
Jacket: CPE
Volts AC: 1kV
Gauge: 646.4 kcmil
Conductors: 1
Jacket: CPE