Selector switch, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, stay put, 1 C/O

Item #: 423403

Cat #: 9001SKS43FBH13

UPC: 785901043812

to view pricing and more.
Selector switch, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, stay put, 1 C/O

Overview

Selector switch, Harmony 9001SK, plastic, long handle, black, 30mm, 3 positions, stay put, 1 C/O

This Harmony 9001SK, black selector switch with long handle and C cam has 3 positions, operates with a stay-put mechanism. It has a double insulated plastic bezel and uses screw-clamp terminals and has 1 x NO + 1 x NC contacts. This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Also known as: 785901043812, 9001SKS43FBH13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65