12-2 AC LITE BN GY 1000' REEL

Item #: 423481

Cat #: 2704N60-01

UPC: 077680198679

Sign In or Register to view pricing and more.
Documents & Guides
AC-Lite« Aluminum Armored Cable Type AC. 4 Conductors, 14 AWG and 16 AWG integral bond wire. Solid Copper. Interlocking Aluminum Strip. Color 408Y/277, Brown, Gray 1000 Feet. 100 lbs/ UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements

Overview

AC-Lite« Aluminum Armored Cable Type AC. 4 Conductors, 14 AWG and 16 AWG integral bond wire. Solid Copper. Interlocking Aluminum Strip. Color 408Y/277, Brown, Gray 1000 Feet. 100 lbs/ UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680198679, 2704N60-01

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600
Length: 1000 ft
Material: Copper
Color: Brown/Gray
Stranding: Solid