14W BR40 LED Lamp, 27K

Item #: 423496

Cat #: 14BR40/END/S90-2700-800-DIM-AF-6/1

UPC: 046677420567

to view pricing and more.
Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. *Philips Part # 42056-2 65W Equivalent.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. *Philips Part # 42056-2 65W Equivalent.
Also known as: 046677420567, 14BR40/END/S90-2700-800-DIM-AF-6/1

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 14.500, 14
Volts AC: 120
Lumens: 800
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 90°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Wattage: 14.500, 14
Lumens: 800
Light Technology: LED
Angle: 90°