90-Degree Elbow, 4x6

Item #: 423601

Cat #: CT46EFC90SS

UPC: 783510157371

Sign In or Register to view pricing and more.
90-Degree Wireway Elbow, Top Cover, Material: Steel, Dimensions: 4" x 6" x 11"

Overview

90-Degree Wireway Elbow, Top Cover, Material: Steel, Dimensions: 4" x 6" x 11"

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157371, CT46EFC90SS

Features & Benefits

  • Clean Tray 90-Degree Elbows are used for right-angle installations
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Width: 4 in
Material: Stainless Steel
Height: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 12
Width: 4 in
Height: 6 in
Color: Plain
Material: Stainless Steel
Angle: 90°
IP/NEMA Rating: NEMA 12