90-Degree Tee CleanTray Top Cover, 4.00x6.00, Brushed, SS304

Item #: 423605

Cat #: CT46TFCSS

UPC: 783510157753

to view pricing and more.
CleanTray Wireway right-angle installations for two 90-degree turns in frequent washdown areas. This 90-Degree Tee CleanTray Top Cover, CT46TFCSS item measures 4.00x6.00in with a material of SS304 finish Brushed.

Overview

CleanTray Wireway right-angle installations for two 90-degree turns in frequent washdown areas. This 90-Degree Tee CleanTray Top Cover, CT46TFCSS item measures 4.00x6.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Tees are used for right-angle installations where two 90-degree transitions are required. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157753, CT46TFCSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Stainless Steel
Height: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Color: Plain
Width: 4 in
Height: 6 in