REXEL logo

Load Center, Main Breaker, 1PH, 150A 120/240VAC, 2/2, Type 3R

Item #: 4237
Cat #: WB2150B
UPC: 783643165199
Sign In or Register to view pricing and more.
Load Center, Main Breaker, 1-Phase, 150 Amp, 120/240 Volt AC, 2 Circuit/2 Space, Type 3R

Product Overview

Load Center, Main Breaker, 1-Phase, 150 Amp, 120/240 Volt AC, 2 Circuit/2 Space, Type 3R
Also known as: 783643165199, WB2150B

Documents

Specifications

Circuits: 2
Volts AC: 120, 240
Phase: 1
Amps: 150
Interrupt Rating AC: 22000
IP/NEMA Rating: 3R
Type: Load Center
Circuits: 2
Phase: 1
Interrupt Rating AC: 22000
Type: Load Center
Volts AC: 120, 240
Amps: 150
IP/NEMA Rating: 3R

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)