5/8 FORGED STL PIN

Item #: 423751

Cat #: 883

UPC: 096359075615

Sign In or Register to view pricing and more.
Documents & Guides
CHC 883 5/8 FORGED STL PIN

Overview

CHC 883 5/8 FORGED STL PIN

The Hubbell-Chance brand of insulator hardware is a comprehensive offering that includes pins and brackets for crossarm, pole top and side mounting of pin or post type insulators. Also included are line post studs, used with post type insulators. All products are designed and manufactured in compliance with applicable electric utility industry standards.

Also known as: 096359075615, 883

Features & Benefits

  • DISCONTINUED - REPLACED BY 883P
  • Cantilever load rating is 800 lbs. based on ANSI/IEEE 10 degree deflection criterea
  • Minimum thread length of shank is 3"
  • Galvanized steel per ASTM A-153
  • ANSI Standard C135.17

Specifications

No Specifications Available