Freestand Type 12 2 Door Single Access, 60x48x18, Brushed, SS304

Item #: 423774

Cat #: A604818SSFSD

UPC: 783510845308

Sign In or Register to view pricing and more.
Freestanding enclosure includes two doors for access to internal equipment. This Freestand Type 12 2 Door Single Access, A604818SSFSD item measures 60x48x18 inches with a material of SS304 finish Brushed.

Overview

Freestanding enclosure includes two doors for access to internal equipment. This Freestand Type 12 2 Door Single Access, A604818SSFSD item measures 60x48x18 inches with a material of SS304 finish Brushed.

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries.

Also known as: 783510845308, A604818SSFSD

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 48.060 in
Depth: 18.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 60.060 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 18.060 in
Finish: Brushed #4
Width: 48.060 in
Material: Stainless Steel 304
Height: 60.060 in