150 Watt Microfilm Projection Bulb 20V

Item #: 423784
Cat #: DDL/150W/24PK-20V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
150 Watt Microfilm Projection Bulb 20VSpecialty Lamp, Halogen Mini-Reflector, 150W, 20V, Color Temp: 3150K, Bulb: MR16, Base: GX5.3, ANSI Code: DDL.

Overview

150 Watt Microfilm Projection Bulb 20VSpecialty Lamp, Halogen Mini-Reflector, 150W, 20V, Color Temp: 3150K, Bulb: MR16, Base: GX5.3, ANSI Code: DDL.
Also known as: DDL/150W/24PK-20V

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3150 (Warm White)
Volts AC: 20
ANSI Code: DDL
Color Rendering Index (CRI): 100
Type: Specialty
Wattage: 150
Light Technology: Halogen
Base: 2-Pin (GX5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 20
Color Rendering Index (CRI): 100
Wattage: 150
Base: 2-Pin (GX5.3)
Color Temperature: 3150 (Warm White)
ANSI Code: DDL
Type: Specialty
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)