Eyeball Trim, 6", White

Item #: 42385

Cat #: ERT704

UPC: 662400212782

to view pricing and more.
Documents & Guides
6" Trim Eyeball, High Gloss, Color: White Trim with White Eyeball. For use with: ET2700 Housing.

Overview

6" Trim Eyeball, High Gloss, Color: White Trim with White Eyeball. For use with: ET2700 Housing.

Cooper Lighting 6 Inch All-pro white trim with white eyeball has diameter of 6 inches and is ideal for wet locations. Round shaped aperture of nominal size 6-Inch and is used on all-pro[T] ET400/ET400R/EI400AT recessed incandescent down lighting. It measures 3.9375 Inch x 8 Inch. It features non-conductive, non-corrosive gasketing polymer trim ring and uses BR30 65 Watts, PAR30 75 Watts, PAR30L 75 Watts, R30 75 Watts. It features torsion springs pull trim tight to ceiling.

Also known as: 662400212782, ERT704

Specifications

Type: Trim, Eyeball
Diameter: 6 in
Type: Trim, Eyeball
Diameter: 6 in