RadioRA 2 Wall Mount Keypad, Light Almond

Item #: 423955

Cat #: RRD-W3BRL-LA

UPC: 027557771962

to view pricing and more.
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Light Almond.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Light Almond.

RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in light almond

Also known as: 027557771962, RRD-W3BRL-LA

Specifications

Color: Light Almond
Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Color: Light Almond
Volts AC: 120
Wattage: 0.600
Type: Keypad, 3 Button, Raise/Lower
Mounting: Knuckle
Family / Style: RadioRA 2