RadioRA 2 Wall Mount Keypad, Gray

Item #: 423958

Cat #: RRD-W3BRL-GR

UPC: 027557771924

to view pricing and more.
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Gray.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Gray.

RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in gray

Also known as: 027557771924, RRD-W3BRL-GR

Specifications

Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Color: Gray
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button, Raise/Lower
Color: Gray
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2