RadioRA 2 Wall Mount Keypad, Light Almond

Item #: 423974

Cat #: RRD-W1RLD-LA

UPC: 027557773263

to view pricing and more.
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Light Almond

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Light Almond

RadioRA 2 Wall-mounted Keypad, 3-button top group and 2-button bottom with raise/lower in light almond

Also known as: 027557773263, RRD-W1RLD-LA

Specifications

Color: Light Almond
Type: Keypad, Dual Group, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Color: Light Almond
Volts AC: 120
Wattage: 0.600
Type: Keypad, Dual Group, Raise/Lower
Mounting: Knuckle
Family / Style: RadioRA 2