This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Mocha Stone
Overview
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Mocha Stone
RadioRA 2 Wall-mounted Keypad, 3-button top group and 2-button bottom with raise/lower in mocha stone
Also known as: RRD-W1RLD-MS
Specifications
Type: | Keypad, Dual Group, Raise/Lower |
Volts AC: | 120 |
Color: | Mocha Stone |
Mounting: | Knuckle |
Wattage: | 0.600 |
Family / Style: | RadioRA 2 |
Type: | Keypad, Dual Group, Raise/Lower |
Color: | Mocha Stone |
Wattage: | 0.600 |
Volts AC: | 120 |
Mounting: | Knuckle |
Family / Style: | RadioRA 2 |
Customer Reviews
No reviews for this product
(0)