Potentiometer, 2 Watt, 10k Ohms, 500V AC/DC, 30mm, NEMA 4

Item #: 423993

Cat #: 52MA3B14

UPC: 783087094208

to view pricing and more.
Documents & Guides
Potentiometer, 2 Watt, 10k Ohms, 500V AC/DC, 30mm, NEMA 4

Overview

Potentiometer, 2 Watt, 10k Ohms, 500V AC/DC, 30mm, NEMA 4
Also known as: 783087094208, 52MA3B14

Specifications

Mounting: Panel
Volts AC: 500
Size: 30 mm
Type: Potentiometer, Non-Illuminated
Color: Black
Poles: 1
Wattage: 2
Ohms: 10 k
IP/NEMA Rating: NEMA 4
Mounting: Panel
Size: 30 mm
Color: Black
Wattage: 2
IP/NEMA Rating: NEMA 4
Volts AC: 500
Type: Potentiometer, Non-Illuminated
Poles: 1
Ohms: 10 k