This product has been discontinued.

Electronic Dimming Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V
Item #: 424242
Cat #: QHE-2X32T8/UNV-DALI
UPC: 046135513558
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal, Standard Case Qty: 20 Sylvania Part # 51355
Overview
Electronic Dimming Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal, Standard Case Qty: 20 Sylvania Part # 51355
Also known as: 046135513558, QHE-2X32T8/UNV-DALI
Specifications
| Wattage: | 32 |
| Type: | Programmed Start, Electronic |
| Family / Style: | Quicktronic |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Family / Style: | Quicktronic |
| Light Technology: | Fluorescent |
| Type: | Programmed Start, Electronic |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |