SITOP PSU300S 24V 40A 400-500V 3AC

Item #: 424450

Cat #: 6EP14372BA20

UPC: 040892656633

to view pricing and more.
Documents & Guides
No Documents Available
SITOP PSU300S 24V 40A 400-500V 3AC

Overview

SITOP PSU300S 24V 40A 400-500V 3AC
Also known as: 040892656633, 6EP14372BA20

Specifications

Phase: 3
Amps: 40, 1.500, 1.700
Wattage: 960
IP/NEMA Rating: IP20
Phase: 3
Wattage: 960
Amps: 40, 1.500, 1.700
IP/NEMA Rating: IP20