This product may not be available in all locations.
1
more

Breaker, Molded Case, 2P, 30A, 240VAC, 125VDC, 65kAIC, Load Lugs
Item #: 424563
Cat #: ED2030
UPC: 782116348985
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2-Pole, 30 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Overview
Breaker, Molded Case, 2-Pole, 30 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Also known as: 782116348985, ED2030
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts DC: | 125 |
| Amps: | 30 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 125 |
| Volts AC: | 240 |
| Poles: | 2 |
| Amps: | 30 |
| Interrupt Rating AC: | 65 kA |