TrackJack®, Category 6A Punchdown Module

Item #: 424610

Cat #: TJ6A-36

UPC: 662875855545

Sign In or Register to view pricing and more.
Documents & Guides
Category 6A, 8-position, 8-wire, keystone punchdown jack modules, blue.

Overview

Category 6A, 8-position, 8-wire, keystone punchdown jack modules, blue.

Clarity 6A TracJack, ETL verified to TIA Category 6a component specification. Front-loading and front removable. Universal T568A/B wiring label and tapered wiring towers simplify termination. Tuned to Cat6a Clarity patch cords for optimum performance.

Also known as: 662875855545, TJ6A-36

Specifications

Mounting: Snap In
Color: Blue
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 6A
Mounting: Snap In
Family / Style: Clarity
Connector Type: CAT 6A
Color: Blue
Standards: California Proposition 65