Copper-Bonded Ground Rod, Pointed, 3/4" dia, 6', 10 mil Plating, 7.5 lb

Item #: 424626

Cat #: 613460

UPC: 782856306153

to view pricing and more.
Documents & Guides
nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Pointed, 3/4" x 6' ground rod with 10 mil plating thickness.

Overview

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Pointed, 3/4" x 6' ground rod with 10 mil plating thickness.

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856306153, 613460

Features & Benefits

  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation
  • Molecular bond to nickel-sealed high strength steel core

Specifications

Diameter: 3/4 in
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Diameter: 3/4 in
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper