BUSS 170M5509 FUSE 450A 690V 2GN/50

Item #: 424734

Cat #: 170M5509

UPC: 051712261494

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M5509 FUSE 450A 690V 2

Overview

BUS 170M5509 FUSE 450A 690V 2
Also known as: 051712261494, 170M5509

Specifications

Mounting: Flush
Amps: 450
Interrupt Rating DC: 200
Mounting: Flush
Interrupt Rating DC: 200
Amps: 450