This product has been discontinued.
1
more

Copper Compression Lug, 2 Hole, 646.4 kc
Item #: 424765
Cat #: LCDX650-38D-6
UPC: 074983453740
Sign In or Register to view pricing and more.
Documents & Guides
Two-hole, flex lug, 650 kcmil cable, 3/8 stud hole, 1 hole spacing.
Overview
Two-hole, flex lug, 650 kcmil cable, 3/8 stud hole, 1 hole spacing.
Also known as: 074983453740, LCDX650-38D-6
Specifications
| Material: | Copper |
| Color: | Black |
| Stud Size: | 3/8 in |
| Material: | Copper |
| Stud Size: | 3/8 in |
| Color: | Black |