Single Receptacle Wallplate, 1-Gang, 2.16" Hole, Nylon, White, Mid-Size

Item #: 424815

Cat #: NPJ724W

UPC: 883778108013

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Wallplate, 1-Gang, Mid-Size, (1) 2.16" Opening, Nylon, White

Overview

Single Receptacle Wallplate, 1-Gang, Mid-Size, (1) 2.16" Opening, Nylon, White

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778108013, NPJ724W

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place
  • 1-Single 2.16" (54.9) Diameter Opening

Specifications

Size: Midway
Mounting: Device
Gangs: 1
Color: White
Type: Single Receptacle
Material: Nylon
Size: Midway
Gangs: 1
Type: Single Receptacle
Mounting: Device
Color: White
Material: Nylon