MC-AL-12/4

Item #: 424817

Cat #: MCALIG124SOL250CL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BX MCALIG124SOL250CL MC-AL-12/4

Overview

BX MCALIG124SOL250CL MC-AL-12/4

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCALIG124SOL250CL

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4
Package Type: Coil