Wallplate, Quickport, 6-Port, 1-Gang, Black
Item #:
424844
Cat #:
41080-6EP
UPC:
078477794814
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Black.
Overview
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, Color: Black.
Leviton 410806EP (41080-6EP) QuickPort Single-Gang 6-Port Wallplate (Black)
Also known as: 078477794814, 41080-6EP
Specifications
Mounting: | Box |
Color: | Black |
Material: | Plastic |
Gangs: | 1 |
Number of Ports: | 6 |
Mounting: | Box |
Material: | Plastic |
Number of Ports: | 6 |
Color: | Black |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)