This product may not be available in all locations.

AC Drive, 480VAC, 3PH, 545A, 500HP LD, 450HP ND, 350HP HD, Frame 8, No HIM
Item #: 424928
Cat #: 20G1AJD545AN0NNNNN
UPC: 884951884991
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12, IP54 800 mm Deep MCC Style, 545 Amps, 500 Horse Power Light Duty, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12, IP54 800 mm Deep MCC Style, 545 Amps, 500 Horse Power Light Duty, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951884991, 20G1AJD545AN0NNNNN
Specifications
| Horsepower: | 450, 500, 350 |
| Phase: | 3 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Amps: | 545 |
| Size: | 8 Frame |
| Horsepower: | 450, 500, 350 |
| Type: | AC Drive |
| Amps: | 545 |
| Phase: | 3 |
| Volts AC: | 480 |
| Size: | 8 Frame |