15A Decora Combination Switch, White

Item #: 42503
Cat #: 5625-W
UPC: 078477515488
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Decora Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White

Overview

15 Amp, 120 Volt, Decora Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - White
Leviton's Decora® Combination Switch is the perfect choice for any area in a home. Its simple, functional design allows you to save space wherever the switch is installed. Beautifully styled and part of the notable Decora® line, the switch comes in a variety of popular colors. Its impact-resistant exterior ensures damage protection and a long service life.
Also known as: 078477515488, 5625-W

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Type: 2 Device
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: White
Poles: 1
Type: 2 Device
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)