Cable Tie, Standard, Plenum, 11.1" Long, Nylon, White, 50 lb Rating, 500/PK

Item #: 425063

Cat #: CT11NT50-D

UPC: 051128593035

to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11.1" (252 mm). Width: 0.18" (4.6 mm). Color: White. Package Quantity: 500

Overview

Standard Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11.1" (252 mm). Width: 0.18" (4.6 mm). Color: White. Package Quantity: 500

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT8NT50-M is 7.6" in length. Natural. 50 lb tensile strength. 1000 pcs/bag.

Also known as: 051128593035, CT11NT50-D, Zip ties

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.100 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 11.100 in
Color: Natural
Material: Nylon