15 Amp Watertight Plug, 125V, 5-15P, Rubber, Yellow, Grounding

Item #: 42514
Cat #: 14W47
UPC: 078477848296
Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.
15 Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477848296, 14W47, cord end plug, cord end

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Industrial Grade, Watertight Plug
Volts AC: 120
Amps: 15
Material: Rubber
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Material: Rubber
Type: Grounding, Industrial Grade, Watertight Plug
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)