Drive, 400VAC, 104A, 55HP, PowerFlex 755

Item #: 4252

Cat #: 20G11NC104JA0NNNNN

UPC: 884951070516

to view pricing and more.
Drive, PowerFlex 755, 400 Volt AC, 104 Amp, 55 Horse Power

Overview

Drive, PowerFlex 755, 400 Volt AC, 104 Amp, 55 Horse Power
Also known as: 884951070516, 20G11NC104JA0NNNNN

Specifications

Amps: 104
Horsepower: 55
Type: AC, Drive
Volts AC: 400
Amps: 104
Type: AC, Drive
Horsepower: 55
Volts AC: 400