15A Decora Combination Switch, Ivory

Item #: 42524

Cat #: 5625-I

UPC: 078477515440

to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Decora Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory

Overview

15 Amp, 120 Volt, Decora Style Single-Pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired - Ivory

15-Amp 120-Volt Decora Style Single-Pole / 5-15R AC Combination Switch, Ivory

Also known as: 078477515440, 5625-I

Specifications

Type: Receptacle, 2 Device
Volts AC: 120
Poles: 1
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, 2 Device
Poles: 1
Color: Ivory
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R